Motion
SUCPPL207-20FG1

NTN
SUCPPL207-20FG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Thermoplastic Material, Non-Expansion Bearing (Fixed)
Mi Item #05855871
MFR #SUCPPL207-20FG1
Price$536.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPPL207-20FG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Thermoplastic Material, Non-Expansion Bearing (Fixed)
Mi Item #05855871
MFR #SUCPPL207-20FG1

Mfr description
SUCPPL207-20FG1 PILLOW BLOCK
  • Corrosion-resistant thermoplastic housings with stainless steel inserts
  • Full pack solid lube provides optimal protection from water and particle contamination
  • Designed for optimal protection from mold, bacteria and chemical cleaning agents
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$536.77/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Bolt Center To Center Length
    5.0000 in
  • Bore Diameter
    1-1/4 in
  • Overall Height
    3.7000 in
  • Overall Length
    6.5748 in
  • Overall Width
    1.8897 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Corrosion-resistant thermoplastic housings with stainless steel inserts • Full pack solid lube provides optimal protection from water and particle contamination • Designed for optimal protection from mold, bacteria and chemical cleaning agents • USDA H1 food-grade grease fully compliant with FDA regulations
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    USDA H11
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4550253053606
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    MUCPPL
  • UPC_NO
    4550253053606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)