Motion
MUCPPL208-24FG1

NTN
MUCPPL208-24FG1

Sentinel Series Food Grade Pillow Block Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material
Mi Item #05855873
MFR #MUCPPL208-24FG1
Price$713.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MUCPPL208-24FG1

Sentinel Series Food Grade Pillow Block Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material
Mi Item #05855873
MFR #MUCPPL208-24FG1

Mfr description
SUCPPL208-24FG1 PILLOW BLOCK
  • Corrosion-resistant thermoplastic housings with stainless steel inserts
  • Full pack solid lube provides optimal protection from water and particle contamination
  • Designed for optimal protection from mold, bacteria and chemical cleaning agents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$713.24/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Bolt Center To Center Length
    5.3937 in
  • Bore Diameter
    1-1/2 in
  • Overall Height
    3.8583 in
  • Overall Length
    7.2441 in
  • Overall Width
    2.1260 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Corrosion-resistant thermoplastic housings with stainless steel inserts • Full pack solid lube provides optimal protection from water and particle contamination • Designed for optimal protection from mold, bacteria and chemical cleaning agents • USDA H1 food-grade grease fully compliant with FDA regulations
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    USDA H11
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4550253054016
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    MUCPPL
  • UPC_NO
    4550253054016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)