Motion
SUCNFL207-20FG1

NTN
SUCNFL207-20FG1

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #05855877
MFR #SUCNFL207-20FG1
Price$485.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCNFL207-20FG1

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #05855877
MFR #SUCNFL207-20FG1

Mfr description
SUCNFL207-20FG1 2 BOLT FLANGE
  • Corrosion-resistant thermoplastic housings
  • Full pack solid lube provides optimal protection from water and particle contamination
  • Designed for optimal protection from mold, bacteria and chemical cleaning agents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$485.30/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1181 in
  • Bore Diameter  
    1-1/4 in
  • Overall Height  
    1.7087 in
  • Overall Length Diameter  
    6.4173 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubricant
    USDA H1 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4550253055204
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    Thermoplastic Series
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253055204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)