Motion
SUCFPL204-12FG1

NTN
SUCFPL204-12FG1

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #05855880
MFR #SUCFPL204-12FG1
Price$324.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFPL204-12FG1

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #05855880
MFR #SUCFPL204-12FG1

Mfr description
SUCFPL204-12FG1 4 BOLT FLANGE
  • Corrosion-resistant thermoplastic housings
  • Full pack solid lube provides optimal protection from water and particle contamination
  • Designed for optimal protection from mold, bacteria and chemical cleaning agents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.67/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.5000 in
  • Bore Diameter  
    3/4 in
  • Overall Height  
    1.4291 in
  • Overall Length Diameter  
    3.3858 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubricant
    USDA H1 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4550253053514
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    Thermoplastic Series
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253053514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)