Overview
Mfr description
SUCFPL205-16FG1 4 BOLT FLANGE
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialThermoplastic
- Bolt Center To Center Length
- Locking DeviceSet Screw
- Overall Length Diameter
- Bore TypeStraight
- Manufacturer Upc Number4547359863000
- UPC_NO4550253054993
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data