Motion
2110CF
ShopStar® Electric Chain Hoist - 1/2 ton Capacity, 1 ph, 115 V, 6 ft/min Maximum Lift Speed
MI ITEM #05856001
MFR #2110CF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShopStar® Electric Chain Hoist - 1/2 ton Capacity, 1 ph, 115 V, 6 ft/min Maximum Lift Speed
MI ITEM #05856001
MFR #2110CF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2110CF CHAIN HOIST ELEC 1000LB 6FPM 115
  • For use in production and maintenance environments
  • Totally enclosed non-ventilated hoist frame protects motor from environmental contamination
  • Standard protector overload device
  • Epoxy powder coat finish
  • 6-1/2’ power cord with molded three-prong plug on 115V units
  • Gear train lifetime lubricated with non-oxidizing grease
  • cUL approved and ASME B30.16
  • Lifetime warranty
  • Made in the USA

Specifications

  • Weight Capacity
    1/2 ton
  • Motor Phase
    1 ph
  • Supply Frequency
    60 Hz
  • Supply Voltage
    115 V
  • Maximum Lift Speed
    6 ft/min
  • Frequency
    60 Hz
  • Housing Height
    11-15/16 in
  • Housing Length
    9-27/32 in
  • Housing Width
    5-15/16 in
  • Tool Weight
    32 lb
  • Manufacturer Upc Number
    043927327621

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text