Motion
026-720E0150
PowerSTAR® 720 Series AC Right Angle Hypoid Gear Motor - 150:1 Ratio, 1/15 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), .85/46 A - Full Load Current
MI ITEM #05856185
MFR #026-720E0150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerSTAR® 720 Series AC Right Angle Hypoid Gear Motor - 150:1 Ratio, 1/15 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), .85/46 A - Full Load Current
MI ITEM #05856185
MFR #026-720E0150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
026-720E0150 POWERSTAR 720 1PH 1/15HP
  • Offers up to 470 in-lbs of torque running continuously in a sleek, compact profile
  • Combines the latest technology in hypoid gearing with Bison’s long-established reputation of providing best-in-class power transmission solutions under our Robusticity® design philosophy
  • Hypoid gearing manufactured using technology exclusive to Bison to offer several operational advantages; including higher torque capability, quieter operation and unmatched energy efficiency
  • Three stage
  • Made in USA
  • Capacitors sold separately

Specifications

  • Shaft Type
    Right Angle
  • Input Horsepower
    1/15 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Supply Voltage
    150 V ac
  • Gear Ratio
    150:1
  • Output RPM
    11.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    .85/46 A
  • Full Load Torque
    295 in/lb
  • Shaft Diameter
    3/4 in
  • Insulation Class
    B4
  • Frequency Rating
    60 Hz
  • Mounting Type
    Face / Foot
  • Weight
    16.00 lbs
  • UPC_NO
    845171007478

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text