Overview
Mfr description
CDM2U40-40AZ-XC4 CYLINDER, AIR
Specifications
- Bore Diameter
- Stroke40
- Body MaterialStainless Steel
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- SeriesCM2
- TypePneumatic
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data