Specifications
Dimensions
- End 1 Size3/4 in
- End 1 Size Type3/4 FFOR, 3/4 ORB
- End 2 Size3/4 in
Details
- Adapter TypeStraight Adapter - Bulkhead
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
- Description Keyword3/4 in Male Flat Face O-Ring x 3/4 in Male O-Ring Boss
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread1-3/16–12
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 1-1/16–12
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2764
Overview
Mfr description
FS2764-12-12-O FSBLKHD-MORB ST