Overview
Mfr description
CDLSF200TF-200-M9PSDPC CLS CYLINDER
Specifications
- Country of OriginUS
- Port Size3/4 BSPP
- Unlocking Port Size3/8 BSPP
- Port Thread StandardBSPP
- Made to OrderYes
- Port GenderFemale
- SeriesCLS
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data