Specifications
Dimensions
- Bore Diameter10.192 in
- Outside Diameter13.005 in
- Overall Width1.4160 in
- Weight19.18 lbs
Details
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
- SeriesN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)