Motion
SPK-20-SS
Shaft Collar - Two Piece - Split, Stainless Steel, 1.2500 in Bore, 2 in OD, 0.5000 in Width
MI ITEM #05857302
MFR #SPK-20-SS
Price$59.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Stainless Steel, 1.2500 in Bore, 2 in OD, 0.5000 in Width
MI ITEM #05857302
MFR #SPK-20-SS

Mfr description
SPK-20-SS TWO-PIECE SPLIT COLLAR W/KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.73/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Bore Size
    1.2500 in
  • Clearance Diameter Max
    2.2950 in
  • Outside Diameter
    2 in
  • Screw Size
    1/4 - 28
  • Weight
    0.638 lb
  • Width
    0.5000 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Finish Coating
    Plain
  • Forged Clamp Screw
    1/4 - 28x11/16
  • Grade
    303
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp w/Keyway
  • Locknut Finish
    Bright
  • Manufacturer Catalog Number
    SPK-20-SS
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452907810
  • Width Tolerance
    +.003 / -.010 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)