Motion
PPA125
Elbow & Straight Adapters - 1-1/4 in Coupling Size, Polypropylene Body, Part A, Male Coupler x Female Thread NPT
MI ITEM #05857322
MFR #PPA125
Your Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1-1/4 in Coupling Size, Polypropylene Body, Part A, Male Coupler x Female Thread NPT
MI ITEM #05857322
MFR #PPA125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.74/each(List $7.12)

Overview

Mfr description
PPA125 MALE X FEMALE NPT ADAPTER

Specifications

  • Body Material
    Polypropylene
  • Coupling Connection Type
    Male Coupler x Female Thread NPT
  • Coupling Size
    1-1/4 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353099476
  • Product Types
    Polypropylene Part A Male Adapter x Female NPT
  • Size
    1 1/4
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353099476
  • Working Pressure
    100 psi
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi
  • Part Type
    Part A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text