Motion
PPD400
PPD400 4 in. Size Polypropylene Part D Female Coupler x Female NPT
MI ITEM #05857361
MFR #PPD400
List Price$72.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPD400 4 in. Size Polypropylene Part D Female Coupler x Female NPT
MI ITEM #05857361
MFR #PPD400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.98/each for your price

Overview

Mfr description
PPD400 4" POLY FEM X FEMNPT COUPLER
  • All sizes except 1/2" comply with Mil-Spec A-A-59326 for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Polypropylene material is glass-filled for added strength and durability
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
  • All 4" size female couplers are supplied with three locking handles to provide added stability

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Polypropylene
  • End Type
    Female Coupler
  • Coupling Connection Type
    Female
  • End Type 2
    Female NPT
  • Size
    4
  • Manufacturer Upc Number
    822353095485
  • UPC_NO
    822353095485
  • Additional Details
    Polypropylene Quick-Acting Couplings
  • Type
    Quick-Acting Coupling
  • Weight
    1.58 lb
  • Working Pressure
    50 psi
  • Product Types
    Polypropylene Part D Female Coupler x Female NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text