Motion
46724654

ARO CORP
46724654

Grease Pump - Air Operated Pump, Grease, 5.2 lb/min Flow Rate, 50:1 Ratio
Mi Item #05857432
MFR #46724654
Price$5,602.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
46724654

Grease Pump - Air Operated Pump, Grease, 5.2 lb/min Flow Rate, 50:1 Ratio
Mi Item #05857432
MFR #46724654

Mfr description
AF0450L53PKL1 PUMP
  • Ideal for applications where high pressures are demanded when higher viscosity lubricants are being pumped from 120 and 400 lb. drums
  • Packages include pump, drum cover (where applicable), and material hoses.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,602.77/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/2 in NPT Female
  • Compatible Container Size
    55 gal (US)
  • Outlet Thread Connection
    NPTF Female
  • Weight
    50.00 lbs

Details

  • Features & Benefits
    • Ideal for applications where high pressures are demanded when higher viscosity lubricants are being pumped from 120 and 400 lb. drums • Packages include pump, drum cover (where applicable), and material hoses.
  • Flow Rate
    5.2 lb/min
  • Harmonization Code
    8413.50.0050
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    663023139876
  • Maximum Operating Pressure
    7500 psi
  • Pump Ratio
    50:1
  • Pump Type
    Air Operated Pump
  • Type
    Grease
  • UPC_NO
    663023139876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)