Motion
PPF125
PPF125 1 1/4 in. Size Polypropylene Part F Male Adapter x Male NPT
MI ITEM #05857435
MFR #PPF125
Price$7.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPF125 1 1/4 in. Size Polypropylene Part F Male Adapter x Male NPT
MI ITEM #05857435
MFR #PPF125

Mfr description
PPF125 1-1/4 POLY MALE X MALENPT
  • All sizes except 1/2" comply with Mil-Spec A-A-59326 for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Polypropylene material is glass-filled for added strength and durability
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.17/each

Specifications

Dimensions

  • Size
    1 1/4
  • Weight
    0.15 lb

Details

  • End Type
    Adapter
  • End Type 2
    Male NPT
  • Manufacturer Upc Number
    822353099520
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Polypropylene
  • Product Types
    Polypropylene Part F Male Adapter x Male NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353099520
  • Working Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)