Motion
CFN12R-A
CFN12R-A CAM FOLLOWER
Mi Item #05857476
MFR #CFN12R-A
Price$85.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CFN12R-A CAM FOLLOWER
Mi Item #05857476
MFR #CFN12R-A

Mfr description
CFN12R-A CAM FOLLOWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.50/each

Specifications

Dimensions

  • Male Thread Size
    M12x1.50 mm
  • Outside Diameter
    30 mm
  • Overall Length
    40 mm

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    9.79 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)