Motion
7213WNDU
65 mm Bore, 4.7244 in OD, 0.9055 in Width, Open, 40 ° Contact Angle
Mi Item #05857485
MFR #7213WNDU
Price$1,104.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
65 mm Bore, 4.7244 in OD, 0.9055 in Width, Open, 40 ° Contact Angle
Mi Item #05857485
MFR #7213WNDU

Mfr description
7213WN-DU DUPLEX PAIR
  • Quiet operation | Dimensionally interchangeable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,104.24/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.059 in
  • Filling Slot
    Yes
  • Inner Ring Width
    0.9055 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    0.9055 in
  • Outside Diameter  
    4.7244 in
  • Overall Width  
    0.9055 in
  • Weight
    3 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    7213WN-DU DUPLEX PAIR
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796169517
  • Max Operating Temperature
    120 °C
  • Maximum Operating RPM
    110141.25616103 RPM (Oil), 82605.94212077 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    15900 lbf
  • Radial Static Load Capacity
    11800 lbf
  • Retainer Material
    Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796169517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)