Motion
GTR506430
GTR506430
MI ITEM #05857659
MFR #GTR506430
List Price$367.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GTR506430
MI ITEM #05857659
MFR #GTR506430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$367.84/each for your price

Overview

Mfr description
GTR506430 BEARING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Dynamic Load Capacity
    74600 N
  • Static Load Capacity
    158000 N
  • Series
    GTR
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Product Type
    Needle Roller Bearings
  • Long Description
    The GTR506430 Machined Type Needle Roller Bearings feature a 50 mm bore diameter, open closure type, 64 mm outside diameter, and 30 mm overall width, making them suitable for mining equipment, heavy industrial machinery, and power transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought