Motion
RNA4832
Machined Type Needle Roller Bearings - 175 mm Bore, 200 mm OD, 40 mm Width, Open
Mi Item #05857665
MFR #RNA4832
Price$1,216.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 175 mm Bore, 200 mm OD, 40 mm Width, Open
Mi Item #05857665
MFR #RNA4832

Mfr description
RNA4832 NEEDLE BEARING
  • Machined Type Caged Needle Roller Bearings
  • High Carbon Steel
  • With Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,216.27/each

Specifications

Dimensions

  • Bore Diameter  
    175 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    40 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    173000 N
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RNA48
  • Static Load Capacity
    474000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)