Motion
250-47-1008
Full Frame Safety Glasses with Brown Frame, Green Mirror Plus Lens and Anti-Scratch / Anti-Reflective Coating
MI ITEM #05858136
MFR #250-47-1008
List Price$23.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Frame Safety Glasses with Brown Frame, Green Mirror Plus Lens and Anti-Scratch / Anti-Reflective Coating
MI ITEM #05858136
MFR #250-47-1008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.45/pr for your price

Overview

Mfr description
250-47-1008 SAFETY GLASSES
  • Lightweight, full frame design offers all day comfort
  • Bayonet temples are rubber co-molded for a secure fit
  • Non-slip rubber nose pads provide a comfortable fit
  • 8 Base curve lens
  • Meets ANSI Z87.1+

Specifications

  • Lens Color
    Green
  • Lens Coating
    Anti-Scratch / Anti-Reflective
  • Frame Temple Color
    Brown
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Temple Adjustment
    Bayonet / Co / molded
  • Metal Frame
    Non-Metal Frame
  • Comfort Features
    Lightweight, full frame design offers all day comfort
  • Frame Style
    Framed
  • Noisepiece Type
    Non-Slip Rubber Pad
  • Temple Color
    Brown
  • Description
    Eliminate reflection and glare when working outdoors or near water.
  • Lens Shade
    Mirror Plus
  • Manufacturer Product Page
  • Spec Sheet
  • Manufacturer Upc Number
    616314129247
  • UPC_NO
    616314129247
  • Weight
    4.9 kg
  • Additional Details
    Eliminate reflection and glare when working outdoors or near water.
  • Frame Type
    Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text