Overview
Mfr description
TKG150 DIGITAL THICKNESS GAUGE/DATALOG
- Common features:
- Wide measurement range: 5MHz probe—0.040" to 20" of steel, 10MHz probe—0.020" to 20" of steel (optional)
- Sunlight readable dot-matrix display with backlight
- Multiple transducer options for high temperature and difficult-to-measure materials
- Fast minimum feature to capture minimum thicknesses
- On screen display of eight languages
- Splash-proof (IP54), high impact, compact housing
- Models TKG100 and TK150 are also sunlight readable
- Model TKG150 additional features: Echo to echo option to reduce coating errors, 100K internal datalogger with export to Excel, B-scan (visual cross section of test piece), vibrate on alarm
- Model TKG250 additional features: Color LCD display shows red, yellow and green visual alarm indication, live Waveform (A-scan for thickness verification), file compare feature as a real time corrosion monitor, dynamic change of waveform color on alarm, grid review of saved readings, echo to echo option to ignore coatings, 100K internal datalogger with export to Excel, B-scan (visual cross section of test piece), vibrating alarm indication
- Applications: Boiler tubes, pressure vessels, storage tanks, ship hulls, containers, home oil tanks pipes, steam lines, compressors, shafts, bridge pins, bond inspection
Help us improve this product