Motion
49491

3M
49491

Half Mask Respirator - Rugged Comfort 6500
MI ITEM #05858417
MFR #49491
Price$34.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49491

Half Mask Respirator - Rugged Comfort 6500
MI ITEM #05858417
MFR #49491

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.00/each

Specifications

Details

  • Connection Type
    Bayonet
  • Facepiece Material
    Silicone
  • Manufacturer Stock Number
    70071621851
  • Manufacturer Upc Number
    50051131494911
  • Series
    Rugged Comfort 6500
  • Suspension
    4-Point
  • UPC_NO
    50051131494911

Overview

Mfr description
6503/49491 RUGGED COMFORT HALF FACEPIECE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Resilient silicone faceseal helps provide comfort, durability, and stability with a soft but firm seal
  • Proprietary Cool Flow valve helps reduce heat and moisture
  • Exhalation valve cover helps direct exhaled breath and moisture downward to reduce fogging of eyewear and grinding and welding shields
  • Low profile half facepiece design offers a wider field of view and better compatibility with welding and grinding shields
  • Adjustable head harness assembly offers improved fit and comfort
  • Silicone face seal keeps its shape even in hot work conditions
  • Low-profile half facepiece design is compatible with many welding and grinding shields
  • For workplace/occupational use only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought