Motion
R40-0CRHG
Standard Air Regulator - 2 in Inlet Port, NPT Inlet Thread, Straight, 2 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #05858444
MFR #R40-0CRHG
Price$826.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 2 in Inlet Port, NPT Inlet Thread, Straight, 2 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #05858444
MFR #R40-0CRHG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$826.21/each

Specifications

Dimensions

  • Inlet Port Size
    2 in
  • Outlet Port Size
    2 in

Details

  • Inlet Port Type
    Straight
  • Maximum Air Flow
    1200 scfm
  • Maximum Operating Pressure
    300 psi
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators

Overview

Mfr description
R40-0CRHG 2" REGULATOR 0-180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought