Motion
NCQ2KG40-50DZ

SMC CORP OF AMERICA
NCQ2KG40-50DZ

Compact Cylinder - Non-Rotating Rod Type, 40 mm Bore, 50 mm Stroke
MI ITEM #05858500
MFR #NCQ2KG40-50DZ
List Price$87.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2KG40-50DZ

Compact Cylinder - Non-Rotating Rod Type, 40 mm Bore, 50 mm Stroke
MI ITEM #05858500
MFR #NCQ2KG40-50DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.49/each for your price

Overview

Mfr description
NCQ2KG40-50DZ COMPACT CYLINDER, NCQ2-Z
  • Double acting, single rod, non-rotating compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
  • Standard stroke range (mm): 5 to 100
  • Mountings include: Through hole (standard), threaded, clevis, rod flange, head flange, and foot
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Non-Rotating Rod
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    50 mm
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Port Thread Standard
    Rc
  • Type
    Pneumatic
  • Body Option
    Standard (Rod end female thread)
  • Body Type
    32 mm - 200 mm
  • Magnet
    Without Magnet
  • Mounting Thread
    North American
  • Mounting Type
    Rear Flange
  • Manufacturer Product Page
  • Series
    NCQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought