Motion
SSLBV300
Check Valve - 3 in Port, Stainless Steel Body
Mi Item #05858578
MFR #SSLBV300
Price$854.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 3 in Port, Stainless Steel Body
Mi Item #05858578
MFR #SSLBV300

Mfr description
SSLBV300 FULL PORT, LOCKING HANDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$854.24/each

Specifications

Dimensions

  • Port Size
    3 in

Details

  • Body Material
    Stainless Steel
  • Material
    Stainless Steel
  • Material Grade
    316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)