Overview
Mfr description
CRA1BSU50-180Z ACTUATOR, ROTARY
- Angle adjustable type
- Compact auto switches mountable on 2 surfaces
- Size 50, 63, 80, 100
- Rc, G, NPT or NPTF ports
Specifications
- Shaft TypeSingle Shaft
- Angle of Rotation180 °
- Body Size50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data