Motion
PTRY-3.00-SS

PCI
PTRY-3.00-SS

Flat Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Stainless Steel Material
Mi Item #05858647
MFR #PTRY-3.00-SS
Price$1,075.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-3.00-SS

Flat Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Stainless Steel Material
Mi Item #05858647
MFR #PTRY-3.00-SS

Mfr description
PTRY-3.00-SS PLAIN TRACK ROLLER
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,075.52/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Overall Width
    1.8130 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.7500 in
  • Weight
    2.67 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Dual Lip
  • Series
    PTRY-SS
  • UPC_NO
    841946105936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)