Motion
24326 SB EXL UNITIZED WHEEL

3M
24326 SB EXL UNITIZED WHEEL

Finishing Disc - 3.0000 in Disc Dia, Silicon Carbide, 12100 rpm, 0.2500 in Hole Dia.
MI ITEM #05858955
MFR #24326 SB EXL UNITIZED WHEEL
List Price$19.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24326 SB EXL UNITIZED WHEEL

Finishing Disc - 3.0000 in Disc Dia, Silicon Carbide, 12100 rpm, 0.2500 in Hole Dia.
MI ITEM #05858955
MFR #24326 SB EXL UNITIZED WHEEL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.58/each for your price

Overview

Mfr description
24326 SB EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation
  • Minimizes heat build-up to lessen impact on heat-sensitive materials

Specifications

  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    12100 rpm
  • Center Hole Diameter
    0.2500 in
  • Manufacturer Stock Number
    48011243269
  • Manufacturer Upc Number
    00048011243269
  • UPC_NO
    00048011243269
  • Application
    Blending, Deburring, Finishing, Polishing, Refining
  • Color
    Gray
  • Mounting Type
    Center Hole
  • Overall Diameter
    3 in
  • Overall Width
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought