Motion
AWG30K-N03G1-8Z

SMC CORP OF AMERICA
AWG30K-N03G1-8Z

Filter Regulator w/ Gauge - One-Piece, Body Size 30, 3/8 NPT, Manual Drain
Mi Item #05859020
MFR #AWG30K-N03G1-8Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AWG30K-N03G1-8Z

Filter Regulator w/ Gauge - One-Piece, Body Size 30, 3/8 NPT, Manual Drain
Mi Item #05859020
MFR #AWG30K-N03G1-8Z

Mfr description
AWG30K-N03G1-8Z FILTER/REGULATOR WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    3/8 NPT
  • Weight
    1.90 lbs

Details

  • Country of Origin
    CN
  • Drain Type
    Manual
  • Included Options
    Round Pressure Gauge with Limit Indicator
  • Manufacturer Catalog
  • Series
    AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)