Overview
Mfr description
5205X16X12 MALE CONN
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleJIC 37° Flare
- End 1 Size1 in
- End 1 Thread1-5/16-12
- End 2 StyleNPT
- End 2 Size3/4 in
- End 2 Thread3/4-14
- MaterialSteel
- Manufacturer Catalog
- Length2.11 in / 53.594 mm
- Weight0.42 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.375 in / 34.925 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data