Motion
J138RSH
Air Ratchet - 3/8 in Drive Size, 65 ft-lb Torque, 350 rpm Max Speed
Mi Item #05859377
MFR #J138RSH
Price$656.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Ratchet - 3/8 in Drive Size, 65 ft-lb Torque, 350 rpm Max Speed
Mi Item #05859377
MFR #J138RSH

Mfr description
J138RSH SEALED HEADS AIR RATCHET
  • Titanium housing helps to reduce weight, improve balance and ensure maximum durability
  • Low profile head for access into tight areas
  • Quick release socket mechanism for easy socket changes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$656.78/each

Specifications

Dimensions

  • Drive Size
    3/8 in

Details

  • UPC_NO
    662679107260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)