Specifications
Dimensions
- Overall Length41.50 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number415J10
- MaterialPolybutadiene Rubber
- Number Of Ribs10
- Product TypeIndustrial Micro-V Belts
- SectionJ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)