Motion
SPPBM50
Super Linear Guide Round Shaft Pillow Block - Super Ball Bushing Bearing Series, Closed, 50 mm Shaft Diameter, 12060 N, 2711.196 lbf Load Capacity
Mi Item #05859430
MFR #SPPBM50
Price$1,247.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Linear Guide Round Shaft Pillow Block - Super Ball Bushing Bearing Series, Closed, 50 mm Shaft Diameter, 12060 N, 2711.196 lbf Load Capacity
Mi Item #05859430
MFR #SPPBM50

Mfr description
SPPB M50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,247.54/each

Specifications

Dimensions

  • Center Shaft Height
    66 mm;2.5980 in
  • Overall Height
    105.00 mm
  • Overall Length
    4.4490 in, 113 mm
  • Overall Width
    132 mm
  • Shaft Diameter
    50 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    12060.0 N
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Closed
  • Load Capacity
    12060 N, 2711.196 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Series
    Super Ball Bushing Bearing
  • Static Load Capacity
    13270.0 N
  • Technical Specifications
  • UPC_NO
    662486143819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)