Motion
6000 JEM BULK

SHUSTER CORP
6000 JEM BULK

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Open, Without Snap Ring
Mi Item #05859493
MFR #6000 JEM BULK
Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
6000 JEM BULK

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Open, Without Snap Ring
Mi Item #05859493
MFR #6000 JEM BULK

Mfr description
6000 JEM BULK BALL BRG, 10X26X8
  • 10 Per Sleeve
  • Price per each
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.11/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Inner Ring Width
    8 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.06 lbs

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6000 JEM BULK BALL BRG, 10X26X8
  • Features & Benefits
    • 10 Per Sleeve • Price per each
  • Finish Coating
    Uncoated
  • Long Description
    The 6000 JEM BULK is a 10mm bore radial/deep groove ball bearing with a 26mm OD and 8mm width, open type for easy maintenance.
  • Manufacturer Catalog Number
    6000 JEM BULK
  • Package Qty
    10
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)