Motion
6004 ZZ JEM BULK

SHUSTER CORP
6004 ZZ JEM BULK

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05859506
MFR #6004 ZZ JEM BULK
Price$26.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
6004 ZZ JEM BULK

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05859506
MFR #6004 ZZ JEM BULK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.03/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.17 lbs

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6004 ZZ JEM BULK BALL BRG, 20X42X12
  • Features & Benefits
    • 10 Per Sleeve • Price per each
  • Finish Coating
    Uncoated
  • Long Description
    The 6004 ZZ JEM BULK is a 20mm bore radial/deep groove ball bearing with a 42mm OD and 12mm width, double shielded for reliability.
  • Manufacturer Catalog Number
    6004 ZZ JEM BULK
  • Package Qty
    10
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing

Overview

Mfr description
6004 ZZ JEM BULK BALL BRG, 20X42X12
  • 10 Per Sleeve
  • Price per each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought