Motion
6005 ZZ JEM BULK

SHUSTER CORP
6005 ZZ JEM BULK

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05859509
MFR #6005 ZZ JEM BULK
Your Price$17.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
6005 ZZ JEM BULK

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05859509
MFR #6005 ZZ JEM BULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.30/each(List $31.84)

Overview

Mfr description
6005 ZZ JEM BULK BALL BRG, 25X47X12
  • 10 Per Sleeve
  • Price per each

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Finish Coating
    Uncoated
  • Bearing Material
    52100
  • Cage Material
    Steel
  • Inner Ring Width
    12 mm
  • Series
    6000
  • Package Qty
    10
  • Manufacturer Catalog Number
    6005 ZZ JEM BULK
  • Weight
    0.2 lbs
  • Type Of Bearing
    Radial Ball Bearing
  • Features & Benefits
    • 10 Per Sleeve • Price per each
  • Description
    6005 ZZ JEM BULK BALL BRG, 25X47X12
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6005 ZZ JEM BULK is a 25mm bore radial/deep groove ball bearing with a 47mm OD and 12mm width, double shielded for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought