Motion
6006 2RS JEM BULK

SHUSTER CORP
6006 2RS JEM BULK

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05859510
MFR #6006 2RS JEM BULK
Price$38.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
6006 2RS JEM BULK

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05859510
MFR #6006 2RS JEM BULK

Mfr description
6006 2RS JEM BULK BALL BRG, 30X55X13
  • 10 Per Sleeve
  • Price per each
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.67/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width
    13 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.29 lbs

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6006 2RS JEM BULK BALL BRG, 30X55X13
  • Features & Benefits
    • 10 Per Sleeve • Price per each
  • Finish Coating
    Uncoated
  • Long Description
    The 6006 2RS JEM BULK is a 30mm bore radial/deep groove ball bearing with a 55mm OD and 13mm width, double sealed for protection.
  • Manufacturer Catalog Number
    6006 2RS JEM BULK
  • Package Qty
    10
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)