Motion
91426
Leather Palm Glove with Fabric Back - One Size Fits All, Cowhide Grain Leather, Cotton Lined, Black, Brown
MI ITEM #05859702
MFR #91426
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - One Size Fits All, Cowhide Grain Leather, Cotton Lined, Black, Brown
MI ITEM #05859702
MFR #91426

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
91426 WINTER WHAMMY L
  • Foam lining
  • Durable split-grain cowhide leather
  • Cotton drill back
  • Shirred elastic wrist
  • Slip-on style safety cuff

Specifications

  • Glove Size
    One Size Fits All
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Cotton
  • Color
    Black, Brown
  • Palm Features
    Split Cowhide
  • Thumb Style
    Wing
  • Applications
    Construction, Farm & Ranch, Forestry, Gardening & Landscaping, General Purpose, Industrial
  • Weight
    0.55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought