Specifications
Details
- Chain ConstructionRiveted
- Chain Number & Pitch08B / 1/2 in
- MaterialCarbon Steel
- Number Of Strands Across1
- Product TypeRoller Chain
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)