Specifications
Dimensions
- Length48 in
- Width48 in
Details
- ApplicationFoot Traffic
- Material•Top - DuPont™ Elvaloy® Vinyl•Bottom - Urethane
- Product TypeStorm & Sewer Drain Guards
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)