Motion
20X52X7
Oil Seal - Solid, 20 mm Shaft Dia., 52 mm OD, 7 mm Overall Width, HMSA10 Design, Fluoro- Elastomer Lip Material
MI ITEM #05859930
MFR #20X52X7
Price$32.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 20 mm Shaft Dia., 52 mm OD, 7 mm Overall Width, HMSA10 Design, Fluoro- Elastomer Lip Material
MI ITEM #05859930
MFR #20X52X7

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.36/each

Specifications

Dimensions

  • Outside Diameter
    52 mm
  • Overall Width
    7 mm
  • Shaft Diameter
    20 mm
  • Weight
    0.06 lbs

Details

  • Design Type
    HMSA10
  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    7316572544303
  • Material
    Fluoro Rubber (FKM)
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 200 °C, -13 to 392 °F
  • Seal Type
    Double Lip
  • Solid / Split
    Solid

Overview

Mfr description
20X52X7 HMSA10 V DBL LONGLIFE SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought