1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
AN30-C12
SILENCER WITH 12MM FITTING
Mi Item #
05860031
MFR #
AN30-C12
Price
$6.50
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Pneumatic Mufflers
SMC CORP OF AMERICA AN30-C12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
AN30-C12
SILENCER WITH 12MM FITTING
Mi Item #
05860031
MFR #
AN30-C12
Mfr description
AN30-C12 SILENCER WITH 12MM FITTING
RoHS Compliant
More compact: 30% length reduction, 25% outside diameter
Improved noise reduction: 30dB(A)
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.50
/each
Add to Cart
Specifications
Dimensions
Port Size
12 mm
Details
Country of Origin
JP
Noise Reduction
30 dB
Operating Medium
Air
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items