Motion
4020
Leather Palm Glove with Canvas Back - S or Size 7, Cowhide Grain Leather, Unlined, Beige, Yellow
MI ITEM #05860116
MFR #4020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - S or Size 7, Cowhide Grain Leather, Unlined, Beige, Yellow
MI ITEM #05860116
MFR #4020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4020 AMERICAN ROPER SMALL
  • Premium full-grain cowhide leather
  • Cotton drill back
  • Outside elastic wrist
  • Rubberized safety cuff

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Beige, Yellow
  • Palm Features
    Cowhide
  • Thumb Style
    Wing
  • Length
    10.5
  • Applications
    Construction, Gardening & Landscaping, General Purpose, Industrial
  • Weight
    0.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text