Motion
6203-ZZD-12
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05860140
MFR #6203-ZZD-12
List Price$11.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05860140
MFR #6203-ZZD-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.78/each for your price

Overview

Mfr description
6203-ZZD12 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Two Non-Contact Shields
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    18000 rpm
  • Radial Dynamic Load Capacity
    9600 N
  • Radial Static Load Capacity
    4800 N
  • Manufacturer Catalog Number
    6203-ZZD-12
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590657988
  • UPC_NO
    8865590657988
  • Weight
    0.14 lbs
  • Description
    6203-ZZD12 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6203-ZZD-12 is a 0.7500 in bore radial/deep groove ball bearing with 40 mm OD, 12 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text