Motion
2TS3-DF03A03SLLM

NTN
2TS3-DF03A03SLLM

Angular Contact Bearing - 17 mm Bore, 40 mm OD, 0.9606 in Width, Double Sealed, Without Snap Ring
MI ITEM #05860162
MFR #2TS3-DF03A03SLLM
Price$259.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS3-DF03A03SLLM

Angular Contact Bearing - 17 mm Bore, 40 mm OD, 0.9606 in Width, Double Sealed, Without Snap Ring
MI ITEM #05860162
MFR #2TS3-DF03A03SLLM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$259.57/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.9606 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    2TS3-DF03A03SLLM#02 BRG
  • Manufacturer Upc Number
    4547359861839
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359861839

Overview

Mfr description
2TS3-DF03A03SLLM#02 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought