Motion
DCB204-2

DEWALT
DCB204-2

Battery Pack - Lithium-Ion, 20 V Nominal Voltage, 4 Ah
MI ITEM #05860250
MFR #DCB204-2
Price$376.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB204-2

Battery Pack - Lithium-Ion, 20 V Nominal Voltage, 4 Ah
MI ITEM #05860250
MFR #DCB204-2

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$376.22/each

Specifications

Dimensions

  • Height
    3.4000 in
  • Length
    6.0000 in
  • Tool Weight
    3 lbs
  • Weight
    2.8 lbs
  • Width
    6.7000 in

Details

  • Additional Details
    2-Pack
  • Amp Hour
    4 Ah
  • Battery Capacity
    4 Ah
  • Battery Chemistry
    Lithium-Ion
  • Battery Series
    MAX
  • Battery Voltage
    20 V
  • Charger Included
    No
  • Includes
    (2) 20V MAX* 4Ah Batteries
  • Nominal Voltage
    20 V
  • Number Of Batteries
    2
  • Product Types
    Battery
  • UPC_NO
    885911312004
  • Warranty
    3 yr

Overview

Mfr description
DCB204-2 20V MAX XR LI-ION BATTERY 2 PK
  • XR Lithium Ion pack provides up to 33% more capacity than standard 20V MAX* battery packs
  • 3-LED fuel gauge system allows immediate feedback on state of charge
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • Individual pack weights 1.42 lbs allowing user maximum run-time in a lightweight battery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought