Motion
DCD740B

DEWALT
DCD740B

DeWALT Cordless Drill Driver - Angled, 20 V
Mi Item #05860252
MFR #DCD740B
Price$216.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD740B

DeWALT Cordless Drill Driver - Angled, 20 V
Mi Item #05860252
MFR #DCD740B

Mfr description
DCD740B 20V MAX LI-ION 3/8 RT ANGLE DRIL
  • Dual speed ranges (0-650/0-2000) rpm for increased user flexibility providing a wide range of applications
  • Compact front to back length (4.0" ) allowing users to fit into hard to reach spaces
  • Multi-grip trigger provides comfort and convenience, allowing the user to get into tighter spaces while still having access to the trigger
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$216.01/each

Specifications

Dimensions

  • Overall Height
    3.6000 in
  • Overall Length
    4.8000 in
  • Overall Width
    13.0000 in

Details

  • Additional Details
    Dual speed ranges (0-650/0-2000) RPM for increased user flexibility providing a wide range of applications.Compact front to back length (4.0 in) allowing users to fit into hard to reach spaces.Multi-grip trigger provides comfort and convenience, allowing the user to get into tighter spaces while still having access to the trigger.3/8 in ratcheting chuck with deep hex pocket allows 2 in (50 mm) hex bit to be fully inserted for getting into tight spaces
  • Batteries Included
    Batteries Included
  • Chuck Type
    Keyless
  • Cordless or Corded
    Cordless
  • Drilling Capacity Metal
    3/8 in
  • Handle Style
    Angled
  • Includes
    Belt hook, PHILLIPS Tip bit, Right angle drill/driver
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Number Of Pieces
    3
  • Power Rating
    20 V
  • Power Source
    Battery
  • UPC_NO
    885911275606
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)