Motion
DCS373B

DEWALT
DCS373B

DCS373B
MI ITEM #05860255
MFR #DCS373B
List Price$309.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS373B

DCS373B
MI ITEM #05860255
MFR #DCS373B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$309.42/each for your price

Overview

Mfr description
DCS373B 20V MAX LI-ION METAL CIR SAW
  • Powerful 460 MWO, 3700 rpm motor delivers power and speed to make the most demanding cuts with ease
  • 5-1/2" 30T carbide-tipped metal cutting blade quickly and cleanly cuts a variety of metallic construction materials
  • Bright LED light with 20-second delay after trigger release provides enhanced visibility of material and cut line Sight-Line window provides for a clear view of the material
  • High-strength steel shoe offers durability and resistance against chip build up
  • Optimized rubber overmolded comfort grip delivers optimal balance and control

Specifications

  • UPC_NO
    885911264921
  • Features & Benefits
    • Powerful 460 MWO, 3700 rpm motor delivers power and speed to make the most demanding cuts with ease• 5-1/2" 30T carbide-tipped metal cutting blade quickly and cleanly cuts a variety of metallic construction materials• Bright LED light with 20-second delay after trigger release provides enhanced visibility of material and cut line Sight-Line window provides for a clear view of the material• High-strength steel shoe offers durability and resistance against chip build up• Optimized rubber overmolded comfort grip delivers optimal balance and control

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text