Motion
SHU 7512DLG

SHUSTER CORP
SHU 7512DLG

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7500 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring
Mi Item #05860370
MFR #SHU 7512DLG
Price$39.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU 7512DLG

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7500 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring
Mi Item #05860370
MFR #SHU 7512DLG

Mfr description
SHU 7512DLG BALL BEARING WITH SNAP RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Inner Ring Width
    0.7500 in
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    0.6250 in

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    SHU 7512DLG BALL BEARING WITH SNAP RING
  • Finish Coating
    Uncoated
  • Long Description
    The SHU 7512DLG is a 0.75 in bore radial/deep groove ball bearing with 1.75 in OD, 0.625 in width, straight design, double sealed type.
  • Manufacturer Catalog Number
    SHU 7512DLG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)